One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Short Barrel, Aluminum, Tan

  • Mfr # 29YK71

  • Zoro # G2838188


product price:  $4.59
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Aluminum
For Stud Size
1/4 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK71
Zoro #
G2838188
UPC #
190735440063
Country of Origin
China

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.88 in
Barrel Length
Short
Width
0.97"
Cable Size
1/0
Length
2.48"
Length (Straight Wireway)
2.48 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Tongue Length
0.81 in
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
For Stranded Copper Wire Size - Minimum
1/0 AWG
Overall Width
0.88 in
For Stranded Aluminum Wire Size - Minimum
1/0 AWG
Hole Size
0.27 in
Overall Length
2.31 in
Barrel Inside Diameter
0.41 in
Barrel Outside Diameter
0.62 in
Strip Length
1 1/4 in
Tongue Thickness
0.2 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
50
Color Code
Tan
Standards
UL Listed
Connector Type
Straight Barrel
Hole Center to End
0.34 in
Peep Hole
No
Tongue Style
Standard
RoHS Compliant
Yes
Maximum Operating Temperature
300 Degrees F
Maximum Voltage
600 V AC
Termination Style
Crimp
For Wire Type
Stranded
Barrel Style
Chamfered
Seam Style
Seamless
Special Features
Corrosion Resistant
Current
180 A
Contact Finish
Tin
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.