Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK

  • Mfr # STCR50191/2-4M

  • Zoro # G2839164


product price:  $15.19

Key Features

For Use With
Mfr. No. PC4000-OC2
Gauge
0.050 x .019 in
Leg Length
1/2 in
Crown Style
Power
Crown Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STCR50191/2-4M
Zoro #
G2839164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1/2 in
Crown Width
7/16 in
Fits Minimum Wire Diameter
3/16 in
Fits Maximum Wire Diameter
1/2 in

Details

Item
Heavy Duty Staples
For Use With
Mfr. No. PC4000-OC2
Gauge
0.050 x .019 in
Crown Style
Power
Material
Steel
Color
Silver

Description

Product details about the BOSTITCH - STCR50191/2-4M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - STCR50191/2-4M Heavy Duty Staples are designed with a gauge of 0.050 x .019 inches, providing robust and reliable fastening capabilities for various applications. The staples feature a leg length of 1/2 inch and a crown width of 7/16 inch, offering suitable dimensions for tasks requiring sturdy fixation.
Constructed from steel, these heavy-duty staples exhibit durability and strength that can withstand demanding use cases. Their silver color provides a professional appearance while the Power Crown Style enhances their holding power to deliver consistent performance in different settings.
Each package contains an ample quantity of 4032 staples, ensuring you have enough supply for large projects or multiple small jobs. These staples are compatible with Mfr. No. PC4000-OC2 and can accommodate wire diameters ranging from 3/16 inch to a maximum of 1/2 inch, making them versatile tools built to meet your fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.