2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331038406

  • Zoro # G2839265


product price:  $16.75
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0331038406
Zoro #
G2839265
UPC #
690291352676
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Pipe Size (Nominal)
2"
Outside Dia. (In.)
2.375 in
Pipe Size (Fittings)
2"
Wall Thickness (In.)
0.154 in
Inside Dia. (In.)
2.062 in
Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
5 1/2 in
Inside Diameter
2 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Finish/Coating
Galvanized
Schedule
Schedule 40
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Gender
Male
Material
Steel
Manufacture Location
Made in USA*

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 2 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.