Cap Cap, 1-1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362085607

  • Zoro # G2840157


product price:  $10.59
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362085607
Zoro #
G2840157
UPC #
690291092039
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4 in
Outside Dia.
2-7/64"
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Cap
Number of Holes
1
Basic Pipe Fitting Material
Metal
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black
Includes Seal
No
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

Round Cap, 1 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.