Cap Cap, 1/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362084402

  • Zoro # G2840218


product price:  $7.79
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362084402
Zoro #
G2840218
UPC #
690291091971
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Outside Dia.
11/16"
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106
Fitting Schedule/Class
Class 3000
Number of Holes
1
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Cap
Max. Pressure
2000 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Includes Seal
No
Finish/Coating
Black
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No

Description

Cap, 1/8 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Class 3000, For Pipe Schedule Schedule 80, Socket, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.