45 Degree Elbow 45 Degree Elbow, 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362013401

  • Zoro # G2840358


product price:  $17.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362013401
Zoro #
G2840358
UPC #
690291091414
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Outside Dia.
1-47/64"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, ASTM A106
Specific Pipe Fitting Shape
45 Degree Elbow
Max. Pressure
2000 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
2
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Fitting Side B Gender
Female
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Color
Black

Description

45 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.