Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nash Vacuum Pump, Liquid Ring, 17.3 HP, 200 CFM 2AV1121

Vacuum Pump, Liquid Ring, 17.3 HP, 200 CFM (Discontinued)

  • Mfr # 2AV1121
  • Zoro # G2840415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AV1121
Zoro #
G2840415
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
33"
Overall Height
16-1/2"
Overall Width
15"

Details

Item
Liquid Ring Vacuum Pump
HP
17.3
Voltage
230/460
Amps
43.1/21.6
Free Air CFM
200
Inlet/Outlet
2-1/2" Flange
Max. dBA
75
Housing Material
Cast iron
Duty
Continuous
RPM
1750
Phase
3
Fluid Inlet Thread
G 3/8" Female
Hz
60
Max. Vacuum
29 in Hg
Standards
UL
Impeller Material
Bronze
Weight
363 lb.
Motor Type
Totally Enclosed Fan-Cooled
Motor Included
Yes
Includes Motor
Yes

Description

Liquid Ring Vacuum Pump, Includes Motor Yes, Motor Type Totally Enclosed Fan-Cooled, Housing Material Cast Iron, Impeller Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.