This item is Discontinued.

Little Giant Pump Pump Motor, 3-Ph, 30 HP, 460 V, 6 In Dia 2366169020

Pump Motor, 3-Ph, 30 HP, 460 V, 6 In Dia (Discontinued)

  • Mfr # 2366169020
  • Zoro # G2841334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2366169020
Zoro #
G2841334
UPC #
-
Country of Origin
Unknown

Dimensions

Dia.
6

Details

Item
Submersible Pump Motor
Phase
3
HP
30
Voltage
460
Number of Wires
3
RPM Range
3001-3600
Motor Service Factor
1.15
Nameplate RPM
3450
Shell Material
Corrosion-resistant Stainless Steel
Overload Relay Max. Amp Setting
45.2
Diaphragm Type
Pressure Equalizing
Motor Application
Pump
Motor Sub Application
Deep Well Submersible Pump
Shaft Material
Splined Stainless Steel
Starter Required
3DA98
Full Load Amps
39.5
Overload Relay Required
3DE28
Max. SF Amps
45.2
Overload Relay Amp Setting
41.6
Stator Type
Hermetically Sealed

Description

Submersible Pump Motor, 30 HP, 3450 Nameplate RPM, 460 Voltage, 3 Phase, Full Load Amps 39.5, 1.15 Motor Service Factor, Dia. 6, Number of Wires 3, Shaft Material Splined Stainless Steel, Shell Material Corrosion-resistant Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.