Condor Heat Resistant Gloves, Terry Cloth, 450 Degrees F Max Temp., Slip-On Cuff Brown/White, 1 PR

  • Mfr # 4JC94

  • Zoro # G2841623


product price:  $15.79
/pr

Key Features

Size
XL ( 10 )
Length
10-1/2"
Cuff Style
Slip-On
Material
Terry Cloth
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4JC94
Zoro #
G2841623
UPC #
190735098264
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Length
10-1/2"
Glove Size
XL
Glove Length Style
Standard
Glove Length
10.5 in
Size- Numeric
10
Size (Numeric)
10

Details

Item
Heat Resistant Gloves
Cuff Style
Slip-On
Material
Terry Cloth
Max. Temp.
450 Degrees F
Lining
Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
Brown/White
Thumb Style
Straight
Cut
Gunn
Cuff
Safety
Fabric Weight
40 oz
ANSI/ISEA Abrasion Level
Not Rated
Includes ID Panel
No
Includes Padded Palm
No
Waterproof
No
Hand Protection Style
Glove
Includes Double Palm
No
Glove Liner Material
Cotton
Touchscreen Compatible
No
Thumb Sweat Wipe
Yes
Lint-Free
No
Brand and Series
Condor
Water Resistant
No
Includes Pinch Point Protection
No
Glove Hand Style
Ambidextrous
Latex-Free
No
EN 388 Impact Rated
Yes
Glove Material Color
Brown/White
Glove Construction
Cut and Sewn
Reversible
No
Anti-Static
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
Reflective Backing
No
Insulated
No
Finger Coverage
Full Finger
Glove Coating Coverage
Uncoated
Glove Insulation Material
Cotton
Includes Finger Fourchettes
No
Silicone-Free
No
Includes Red Palm
No
Glove Materials
Cotton Terry Cloth
Low-Profile Impact Protection
No
Glove Features
Thumb Sweat Wipe
Glove Insulation Weight
40 oz
High-Visibility
No
Hand Style
Ambidextrous
Glove Lining Material
Cotton
Maximum Temperature
450 Degrees F
Knit Material Color
Brown
Glove Coating Material
Uncoated
Coating Type
Uncoated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material
Cotton
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material Cotton, Glove Insulation Weight 40 oz, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.