Gas Wall and Ceiling Unit Heater, NG/LP, 60,000, 740 cfm, Direct, Propeller, 1/2 in

  • Mfr # 2RYU9A

  • Zoro # G2842034


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

BtuH Input
60,000
Gas Type
NG/LP
Combustion Type
Field Convertible
BtuH Output
48,800
Gas Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RYU9A
Zoro #
G2842034
UPC #
190735231067
Country of Origin
United States

Dimensions

Height
15 7/8 in
Installation Height
8 ft
Indoor Air Discharge Height
15 7/8 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Width
30 in
Indoor Air Discharge Width
30 in
Depth
26 3/16 in
Flue Dia.
4 in
Burner Air Inlet Size
4 in
Overall Height
15 7/8 in
Overall Width
30 in
Mounting Height
8 ft to 10 ft
Gas Connection Size
1/2 in
Overall Dimensions - H x W x D
15 7/8 in x 30 in x 26 3/16 in
Mounting Hole Diameter
3/4 in
Overall Depth
26 3/16 in
Flue Diameter
4 in
Fan Diameter
14 in

Details

BtuH Input
60,000
Gas Type
NG/LP
Combustion Type
Field Convertible
BtuH Output
48,800
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
740 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
4.1 A
Standards
ETL, ETLc Certified
Drive Type
Direct
Air Temp. Rise
60 Degrees F
Primary Heat Exchanger Material
20 ga Aluminized Steel
Vent
Power
Heater Voltage
115 V AC
Ignition System
Direct Spark
Hz
60
O.C. Mounting
Adjustable
Features
Power Venting Allows Horizontal Venting Through Side Walls or Vertical Venting, Tubular Heat Exchanger And Single Burner Design with Gas Conversion Kit Included
Includes
LP Gas Conversion Kit
Fuel Type, Combustion Type
Natural Gas/Propane, Field Convertible
Vent Type
Power
Mounting Location
Ceiling
Heating Method
Fan Forced
Product Type
Low-Profile Unit Heater
Motor Type
SP
Thermal Efficiency Rating
83%
Heating Capacity Input
60,000 BtuH
Maximum Amperage
4.1 A
Air Flow Direction
Horizontal
Gas Connection Type
NPT, Male
Heat Output
49,800 BtuH
Profile Type
Low
Frequency
60 Hz
Heat Exchanger Material
Aluminized Steel
Fuel Type
Natural Gas, Propane
Ignition Type
Direct Spark
Motor Speed
1,050 RPM
Heating Capacity Output
49,800 BtuH
Phase
1
Heat Exchanger Gauge
20 ga
Thermostat Included
No
Air Temperature Rise
60 Degrees F

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 60,000, BtuH Output 48,800, 740 cfm Air Flow, 4.1 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 4 in, O.C. Mounting Adjustable, Height 15 7/8 in, Width 30 in, Depth 26 3/16 in, Indoor Air Discharge Height 15 7/8 in, Indoor Air Discharge Width 30 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 60 Degrees F, Installation Height 8 ft, Ignition System Direct Spark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.