Straight Flute Straight Flute Tap, M12-1.75, Semi-Bottoming, Metric, High Speed Steel, 4

  • Mfr # C27673

  • Zoro # G2843607


product price:  $31.39
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M12
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C27673
Zoro #
G2843607
UPC #
697334276739
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.72mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D6
Thread Length
23.81 mm
75% Thread Drill Size
10.30 mm
Square Size
6.99 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Shank Length
43.67 mm
Tap Length Standard
USCTI
65% Thread Drill Size
10.50 mm

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI Table 302A
Number of Pieces
1
List Number
CI1000
Tap Finish
Steam Oxide/Nitride
Cutting Direction - Machining
Right Hand
Series
CI1000
Secondary Material Application ISO Code
H, P
Tap Shank Standard
USCTI
Secondary Material Application
Hardened Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Thread Limit
D6
Primary Material Application
Cast Iron
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Semi-Bottoming, Overall Length 85.72 mm, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 23.81 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.