Vehicle Wash, Truck and Trailer Wash, 5 gal, Butyl-Free
Mfr # 2CXX7
Zoro # G2844116
product price:Â $62.49
/eaKey Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CXX7
Zoro #
G2844116
UPC #
190735694671
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Vehicle Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Red
Compatible Surface Material
Aluminum, Metal, Plastic
Container Type
Bucket
For Use With
Automatic/Mechanical Car Wash, Pressure Washers
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
VOC Compliant
Removes
Soil
Use Location
Exterior
VOC Content Weight Percentage
0%
Series
Vehicle Wash
Biodegradable
Biodegradable
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bucket, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Aluminum, Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Red, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Removes Soil, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Vehicle Wash, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.