Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series

  • Mfr # S25-4

  • Zoro # G2844511


product price:  $32.85
/ea

Key Features

Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Max. Pressure
3000 psi
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S25-4
Zoro #
G2844511
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Overall Length
2 11/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Max. Pressure
3000 psi
Connection Type
NPT
Shut Off
double
For Use With
All Hydraulic Applications
Sleeve Material
Steel
Series
S20
Coupler Interchange Type
S20
Standards
ISO 5675
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Captive Valve
Quick Coupler Type
Hydraulic Coupler Body
Coupler Connection Type
FNPT
Coupler Flow Rate
12.0 gpm
Pioneer Interchange
4050-4
Coupler Body Material
Steel
Locking Mechanism
Ball
Valve Design
Ball
Coupler Finish
Trivalent Chromium Zinc
Parker Interchange
4050-4
Maximum Vacuum
27.4 in Hg
Pull Ring Material
PTFE
Includes Shut Off
Yes
Max. Flow Rate
45 lpm
Includes Bearing
Yes
Includes Valve
Yes
Fitting Type
FNPT
Coupling Component
Socket
Finish/Coating
Trivalent Chromium Zinc
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Valve Type
Ball

Description

Hydraulic Quick Connect Hose Coupling, Socket, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products