Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK

  • Mfr # SBIA0370250USA-025BX

  • Zoro # G2844615


product price:  $56.59
/pk 25, $2.26/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Drive Size
3/16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBIA0370250USA-025BX
Zoro #
G2844615
UPC #
096653461909
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
2 1/2 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Shoulder Dia.
3/8 in
Screw Head Height
9/64 in
Screw Head Dia.
0.562"
Shoulder Length Tolerance
-0.0 in to +0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
1/2 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
C32 to C43
Shear Strength (PSI)
10,280 psi
Type
Standard
Min. Tensile Strength (PSI)
140,000 psi
Class
3A
Head Style
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Shear Strength
10,280 psi
Head Texture
Knurled
Tensile Strength
140,000 psi
Precision Screw
No
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 2 1/2 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 140,000 psi, Shear Strength 10,280 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products