Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red
Mfr # H10A
Zoro # G2846216
product price:Â $40.19
/eaKey Features
Color
Black/Red
Series
Peltor Optime 105
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H10A
Zoro #
G2846216
UPC #
10093045081018
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black/Red
Series
Peltor Optime 105
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Dielectric
No
Protection Type
Passive
Standards
CSA Class AL
Features
Replaceable Wide Foam Filled Ear Cushions, Wide Softly Padded Headband With Stainless Spring Steel Wires
Earmuff Type
General Purpose
Material
ABS, Stainless Steel
Weight
0.6 lb
Cup Color
Black
Band Material
Acetal, PVC, Stainless Steel
Electrically Insulated
No
Cup Material
ABS
Band Color
Black
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, Cup Color Black, Series 105, Earmuff Type Rigid, Standards ANSI S12.6-1997 (R2002), CSA Class AL, Replacement Pad Grainger Part Number 3MHY54, Band Color Black, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS, Features In.Double-Shell In. Earcup Design, Earcup Pivot Points, Liquid/Foam Filled Cushions, Stainless Steel Headband, Weight 0.6 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.