Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSW-0A
Zoro # G2846313
product price:Â $8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
Load Capacity
750 lb
Thread Size
1/4"-20
Leveling Mount Type
Swiveling Stud
Base Dia.
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NSW-0A
Zoro #
G2846313
UPC #
-
Country of Origin
United States
Dimensions
Height
3.31 in
Thread Size
1/4"-20
Base Dia.
1 in
Bolt Length
2.5 in
Hex Size
1/2 in
Base Diameter
1 in
Overall Height
3.31 in
Details
Item
Male-End Leveling Mount
Load Capacity
750 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Yellow Zinc-Plated
Includes
Jam Nut
Hex
1/2 in
Base
Steel w/ Non-Skid Pad
Construction
Steel
Base Material
Steel
Thrust Pad Material
Elastomer
Includes Mounting Holes
Mounting Holes Included
Series
Level-It
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.31 in, Load Capacity 750 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 2.5 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Elastomer, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.