Brass-Plated Gold Conventional Picture Hanger 20 lb 50 pc
- Mfr # 42083
- Zoro # G109200780
product price:
$
7.15
/pk of 5, $1.43/ea
Sold in multiples of 5 pks for
$35.75
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42083
- Zoro #
- G109200780
- UPC #
- 8236838633
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
Hillman Conventional Picture Hanger Brass (20lb) 50 Pack is uniquely designed for easy installation. Available in your choice of finish, brass, white or zinc. ideal for drywall and plaster surfaces. These hangers are reusable and are designed to eliminate wall damage.
- • Installing hanger over stud is recommended for most secure hold
- • Hangers are easily removed with a hammer without causing damage to wall or hardware, making hanger reusable in another location
- • Available in a variety of finishes and sizes, allowing you to find the exact product you need for any given project or aesthetic
- • Each hook comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tools needed are a drill for pilot holes (optional), a pencil for marking desired location and a hammer
- • Always ensure items hung are equal to or below product's weight rating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.