Digital Test Pressure Gauge, 0 to 1000 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG7M/C

  • Zoro # G2846840


product price:  $2,624.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2700G-BG7M/C
Zoro #
G2846840
UPC #
095969668392
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.65 in
Case Diameter
4.25 in
Nominal Dial Size
4 1/4 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
8493 Readings
Agency Compliance
CE
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display
LCD
Resolution
Range Dependent
Calibration Certificate
ISO/IEC 17025 Accredited
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Case Color
Gray
Socket Material
Zinc Alloy
Peak Hold
No
Case Material
Zinc Alloy
Powered By
(3) AA Batteries or Universal AC Adapter
Features
Rugged Construction
Display Units
psi
Number of Display Digits
5
Wetted Materials
Zinc
Connection Type
MNPT
Standards
CE, CSA
Includes Calibration Certificate
ISO 17025 Accredited Calibration
Includes Rubber Boot
No
Process Connection Gender
Male
Includes Batteries
No Batteries Included
Languages
English
Case Shape
Round
Accuracy Grade Gauge Type
Process
Case Construction
Rugged
Pressure Range Type
Compound
Display Range
-12 to 1,000 psi
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Memory Storage Capacity
8493 Readings
Non-Sparking
No
Bar Graph
20 Segments
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Primary Display Range
-12 to 1,000
Backlit Screen
Yes
Includes Mounting Hardware
No
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Power Source
Battery
Primary Display Units
psi
Adjustable Set Points
Yes
Display Resolution
0.1 psi
Battery Run Time
75 hr
Weatherproof
No
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Auto-Shutoff
Yes
Low Battery Indicator
Yes
Pressure Gauge Type
Test Pressure Gauge
Burst Pressure
10,000 psi
Number of Digits
5
Process Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
LCD
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
75 hr
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Resistance Properties
Explosion Proof
Includes Low Battery Indicator
Low Battery Indicator
Accuracy Grade
Not Graded
Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
122 Degrees F
Vacuum Measurement - Minimum
-12 psi
Number of Batteries Required
3
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Vacuum Measurement - Maximum
10,000 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Compatible with Series
Fluke 700 Series, Fluke P55 Series
IP Rating
IP67
Process Media Temperature - Minimum
32 Degrees F
Pressure Measurement - Minimum
-12 psi
Pressure Measuring Units
psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.