Digital Test Pressure Gauge, 0 to 300 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG2M/C

  • Zoro # G2846868


product price:  $2,500.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG2M/C
Zoro #
G2846868
UPC #
095969668378
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Case Diameter
4.25 in
Nominal Dial Size
4 1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Resolution
Range Dependent
Memory Storage
8493 Readings
Features
Rugged Construction
Display Units
psi
Display
LCD
Peak Hold
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Color
Gray
Case Material
Zinc Alloy
Powered By
(3) AA Batteries or Universal AC Adapter
Agency Compliance
CE
Socket Material
Zinc Alloy
Calibration Certificate
ISO/IEC 17025 Accredited
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Number of Display Digits
5
Standards
CE, CSA
Wetted Materials
Zinc
Connection Type
MNPT
Primary Display Range
-12 to 300
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Memory Storage Capacity
8493 Readings
Process Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
LCD
Case Construction
Rugged
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Primary Display Units
psi
Case Shape
Round
Process Connection Gender
Male
Number of Digits
5
Burst Pressure
2,000 psi
Includes Rubber Boot
No
Non-Sparking
No
Includes Calibration Certificate
ISO 17025 Accredited Calibration
Auto-Shutoff
Yes
Adjustable Set Points
Yes
Accuracy Grade Gauge Type
Process
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Bar Graph
20 Segments
Battery Run Time
75 hr
Includes Batteries
No Batteries Included
Display Range
-12 to 300 psi
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Power Source
Battery
Weatherproof
No
Includes Mounting Hardware
No
Pressure Gauge Type
Test Pressure Gauge
Languages
English
Display Resolution
0.01 psi
Backlit Screen
Yes
Low Battery Indicator
Yes
Pressure Range Type
Compound
Sensor Material
Silicon Substrate
Battery Life
75 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Process Media Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
-12 psi
Process Media Temperature - Minimum
32 Degrees F
Vacuum Measurement - Minimum
-12 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Pressure Measurement - Maximum
300 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Accuracy Grade
Not Graded
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
psi
Number of Batteries Required
3
IP Rating
IP67
Resistance Properties
Explosion Proof
Vacuum Measurement - Maximum
2,000 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.