Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In
Mfr # 357-1010751
Zoro # G2846891
product price:Â $29.95
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
NPSH x GHT
Material
Brass
Compatible Pipe Size
3/4 in, 1 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357-1010751
Zoro #
G2846891
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
3/4 in, 1 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 in
Fitting Size
1 in x 3/4 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPSH x GHT
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NPSH X GHT
Hose Fitting B Connection Type
GHT
Hose Fitting A Connection Type
NPSH
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type NPSH x GHT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 3/4 in, Tightening Method Hex, Compatible Pipe Size 3/4 in, 1 in, Finish/Coating Cast, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Connection Type GHT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Thread Type NPSH X GHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.