Key Control Cabinet, Steel, Beige, 120 Key Capacity

  • Mfr # 2NET5

  • Zoro # G2847126


product price:  $60.95
/ea

Key Features

Material
Steel
Color
Beige
Height
17 in
Includes
Key Hooks
Key Capacity (Units)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NET5
Zoro #
G2847126
UPC #
190735448779
Country of Origin
China

Dimensions

Height
17 in
Overall Height (In.)
17
Depth
3 1/4 in
Overall Depth (In.)
3-1/4
Overall Width (In.)
13
Width
14 in
Outside Depth
3 1/4 in
Outside Height
17 in
Outside Width
14 in

Details

Material
Steel
Color
Beige
Includes
Key Hooks
Key Capacity (Units)
120
Finish
Enamel
Type
Cabinet with Cam Lock
Built-In
Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks
Item
Key Control Cabinet
Door
Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Key Tag Labeling
Number
Number of Key Hooks
120
Locking Style
Single Key
Includes Mounting Hardware
Mounting Hardware Included
Resistance Properties
Dust Resistant
Key Capacity
120
Number of Shelves
0
Includes Key Tags
Includes Key Tags
Metal Material Gauge
39 ga
Number of Key Racks
6
Number of Key Tags
120

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 120, Height 17 in, Depth 3 1/4 in, Width 14 in, Steel, Built-In Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Finish Enamel, For Use With -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.