C-025 Set Screw Collar, PK3

  • Mfr # C-025X3

  • Zoro # G2847708


product price:  $6.15
/pk 3, $2.05/ea

Key Features

Bore Dia.
1/4 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-025X3
Zoro #
G2847708
UPC #
044861065808
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
3/64 in
Dimension Type
Inch
Width
15/16 in
Screw Size
#10-32 x 1/8"
Clearance Dia.
0.5 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
1/4 in
Collar Outside Diameter
1/2 in
For Shaft Diameter
1/4 in
Screw Thread Size
#10-32
Collar Width
5/16 in
Clearance Diameter
0.5 in
Screw Length
1/8 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 250 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Material - Collars
Zinc Plated Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0005/+0.0025 in
Screw Seating Torque
35 in-lb
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Collar Material Grade
1211
Collar Material
Carbon Steel
Bore Type
Round
Included Screws
(1) Set Screw
Collar Material Finish
Zinc Plated
Shaft Locking Type
Set Screw
Maximum Operating Temperature
300 Degrees F
Screw Material Grade
4140
Minimum Operating Temperature
0 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.