Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK

  • Mfr # U01036.043.0150

  • Zoro # G2847713


product price:  $12.99
/pk 25, $0.52/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01036.043.0150
Zoro #
G2847713
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1 1/2 in
Square Width
0.45 in
Head Height
23/64 in
Head Dia.
0.826 in
Key Height
23/64 in
Head Width
7/16 in
Embedded Length
1 1/2 in
Neck Width
7/16 in
Embedded Head and Neck Height
23/64 in
Screw Size
7/16 in
Overall Length
1 1/2 in
Maximum Head Width
7/16 in
Maximum Head Height
23/64 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
80
Meets/Exceeds
SAE J 429
Tensile Strength (PSI)
SAE J 429
Head Type
#3 Flat
Item
Plow Bolt
Thread Style
Fully Threaded
Pack Size
Small Pack
Maximum Head Angle
80 Degrees
Thread Pitch
7/16"-14
Tensile Strength
120,000 psi
Rockwell Hardness
HRC25
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products