WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, 21 mm

  • Mfr # 4LXK7

  • Zoro # G2848377


product price:  $6.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 5/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXK7
Zoro #
G2848377
UPC #
190735851883
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
21mm
Overall Length
3 5/16 in
Socket Depth
Deep
Socket Size
21 mm
Socket Length
3 5/16 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Measurement Type
Metric
Non-Sparking
No
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Magnetic
No
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Bolt Clearance
22 mm
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 21 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 22 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.