This item is Discontinued.

No Product Image Available

1800 psi 1.2 gpm Cold Water Electric Pressure Washer (Discontinued)

  • Mfr # K1800
  • Zoro # G2848583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1800
Zoro #
G2848583
UPC #
886622019848
Country of Origin
China

Dimensions

Width
17"
Height
33"
Length
17"
Hose Dimensions
20 ft.

Details

Piston Material
Tempered Hardened Steel
Standards
UL, CSA, PWMA
Pressure Washer Style
Cart
Detergent Injection System
Yes
Plug Type
5-15P
Pressure Washer Flow Rate
1.2 gpm
Water Output Temp.
0 Degrees to 122 Degrees F
Includes
35 ft. Power Cord, Trigger Gun, Wand, Hose, Turbo Nozzle, Soap Nozzle, 0.5 gal. Soap Tank
Pressure Washer Water Type
Cold
Usable Hours per Week
0 to 10
Power Type
Electric
Water Input Temp.
0 Degrees to 122 Degrees F
Item
Pressure Washer
Warranty
3 yr.
Pressure Washer HP Range
0 to 1.9 HP
Amps AC
13
Volts/Phase
120/1
Operating Pressure
1800 psi
Net Weight
22 lb.
Pump Type
Axial
Pressure Washer Duty Rating
Light Duty
Pump Drive
Direct
HP
2.0

Description

Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1800 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.2 gpm, Detergent Injection System Yes, 2.0 HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Axial, Piston Material Tempered Hardened Steel, Usable Hours per Week 0 to 10, Hose Dimensions 20 ft., Water Input Temp. 0 Degrees to 122 Degrees F, Water Output Temp. 0 Degrees to 122 Degrees F, Net Weight 22 lb., 3 yr. Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.