Metric Plain Ball Hex Key Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK

  • Mfr # 18606

  • Zoro # G2848955


product price:  $7.29
/pk 10, $0.73/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18606
Zoro #
G2848955
UPC #
037516186065
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
3 7/8 in
Long Arm Length
3 7/8 in
Length Family
Long
Short Arm Length
3/4 in
Short-Arm-Length
3/4"
Arm-Length
3-7/8"
Long-Arm-Length
3-7/8"
Handle-Length
3/4"
Arm Length - Long
3 7/8 in
Arm Length - Short
3/4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
30 Degrees
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Tether Capable
Tether Capable
Handle Material
Steel
Tether Style
Tether Capable
Fastener Holding
No
Non-Magnetic
No
Driver Material
Alloy Steel
Tether Ready
No
Corrosion Resistant
Yes
End Shape
Hex
Number of Tips
2
Standards
ANSI B18.3M
Key Shape
L
Non-Sparking
No
Number of Ball Ends
1
Insulated
No
Grip Style
Plain
Tether Status
Not Tether Capable
Series
Long Black
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 3 mm, Long Arm Length 3 7/8 in, Short Arm Length 3/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.