1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P864

  • Zoro # G2849061


product price:  $10.99
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6P864
Zoro #
G2849061
UPC #
190735929155
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
8 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Overall Length
8 in
Outside Diameter
1 57/64 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Material
Galvanized Steel
Material
Steel
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Gender
Male
Metal Pipe Construction
Welded
Resistance Properties
Corrosion-Resistant
Manufacture Location
Globally Sourced
Finish/Coating
Galvanized
Side B Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Connection Type
Threaded
Schedule
Schedule 40
Application
Air, Gas, Potable Water
Side A Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.