6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit

  • Mfr # 5UDF5

  • Zoro # G2849086


product price:  $13.59
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UDF5
Zoro #
G2849086
UPC #
190735878057
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Flute Length
4 1/2 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Decimal Equivalent
0.5000
Application
For use on Carbon Steel, Plastic and Cast Iron Materials.
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Helix Angle
35 Degrees to 38 Degrees
Helix Angle - Maximum
38 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.