ProClean Disposable Lab Frock, ProClean(R), Snaps Closure, White, 2XL, 30 PK

  • Mfr # PC270SWH2X00300B

  • Zoro # G2849817


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean(R)
Named Size
2XL
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC270SWH2X00300B
Zoro #
G2849817
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL
Length
Extends Below Hip
Size
2XL
Fits Chest Size
40 in to 43 in
Thickness
10 mil
Maximum Height
76 in
Overall Length
33 1/4 in
Maximum Chest Size
46 1/4 in
Minimum Height
72 in
For Height
72 in to 76 in
Chest Size - Minimum
33 1/4 in
Height - Minimum
5 ft
Chest Size - Maximum
36 3/4 in
Height - Maximum
67 in

Details

Item
Disposable Lab Frock
Color
White
Material
ProClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Upper Body Protection
Series
ProClean
Collar Style
Plain
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Material Weight
1.8 oz/sq yd
Anti-Static
No
Federal 209E Clean Room Class
1,000
Brand and Series
Dupont ProClean(R)
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 6
Cleanroom Class
ISO 6 (Class 1,000) and above
Launderable
No
Pattern
Solid
Material Performance
Medium Duty
Protection Type
Cleanroom
Attached Hood
No
Garment Style
Lab Frock
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Product Type
Frock
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products