Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK

  • Mfr # U38205.112.0001

  • Zoro # G2850569


product price:  $4.29
/pk 5, $0.86/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
2 1/4 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38205.112.0001
Zoro #
G2850569
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/8"
Outside Diameter
2 1/4 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
1.25 in
Inside Diameter Tolerance
1.243-1.28
Outside Diameter Tolerance
2.243-2.28

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
140HV
Thickness Tolerance
0.108-0.16 in
Color
Silver
Type
SAE Flat Washer
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Removable
Removable
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Silver, Inside Diameter Tolerance 1.243-1.28, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.