Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6E56-240V
Zoro #
G2854293
UPC #
-
Country of Origin
Multiple
Dimensions
Width (In.)
27-9/16
Dimension A (In.)
25-3/16
Dimension C (In.)
23-5/8
Max. Depth (In.)
13-13/16
Dimension B (In.)
27-9/16
Dimension D (In.)
9-3/4
Height (In.)
27-9/16
Dimension E (In.)
4-1/8
Description
Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 5595, CFM @ 0.050-In. SP 5385, CFM @ 0.125-In. SP 5192, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 2.60, Full Load Watts 560, Bearing Type Sealed Ball, Motor RPM 1090, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 27-9/16, Width (In.) 27-9/16, Max. Depth (In.) 13-13/16, Sq. Opening Required (In.) 23-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.