MIG Welder, 208/230 V, 56 A, 30-300A, OCV 40 (Discontinued)
- Mfr # K2701-1
- Zoro # G2854424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2701-1
Zoro #
G2854424
UPC #
-
Country of Origin
United States
Details
Item
Mig Welder
Input Voltage
208/240VAC
Series
Power MIG 255XT
Rated Output
250A @ 26V
Duty Cycle
250A/26V/40%
Phase
1
Features
Includes
250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, 10 ft 230V Input Power Cable With Plug, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,
Hz
60
Description
Mig Welder, Series Power MIG 255XT, Input Voltage 208/240V AC, Phase 1, Includes 250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, 10 ft 230V Input Power Cable With Plug, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,, Application -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.