This item is Discontinued.

Abb 11.6" L Standard Cable Tie PK 1000 TY253M

11.6" L Standard Cable Tie PK 1000 (Discontinued)

  • Mfr # TY253M
  • Zoro # G2855921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY253M
Zoro #
G2855921
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11.4
Width
0.184

Details

Color
Natural
Item
Cable Tie
Basic Material
Nylon

Description

Cable Tie, Standard, Length 11.4 In., Width 0.184 In., Thickness 0.047 In., Tensile Strength 50 lb., Max. Bundle Dia. 3 In., Color Natural, Material of Construction Nylon, Temp. Range -40 To 185 Degrees F, Design Stainless Steel Barb, A/B, Standards UL Listed, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.