This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, White GFR8300HWLA

GFCI Receptacle, 20A, 125VAC, 5-20R, White (Discontinued)

  • Mfr # GFR8300HWLA
  • Zoro # G2858895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300HWLA
Zoro #
G2858895
UPC #
783585114699
Country of Origin
China

Details

Color
White
Wiring Method
Back and Side
Self-Testing
No
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Special Features
Ground Fault EOL Indicator
Item
GFCI Receptacle
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Reset Type
Automatic
Application Environment
Heavy Use Hospital Grade
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
20
HP
1.0
NEMA Configuration
5-20R
Mounting Type
Flush
Item - Plugs and Receptacles
GFCI Receptacle
Weather Resistant
No
Amps
20A
Voltage
125VAC
Number of Poles
2
Standards
UL Listed, CSA Certified
Power Indicator
Yes
Tamper Resistant
No
Outlet Type
Decorator
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Wires
3
Color - Plugs and Receptacles
White
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.