Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White

  • Mfr # 01422

  • Zoro # G2858992


product price:  $30.85
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
20 Oz
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01422
Zoro #
G2858992
UPC #
078827014227
Country of Origin
United States

Dimensions

Size
20 Oz
Degreaser Container Size
22 oz.
Container Size
20 oz
Cleaner Container Size
20 oz

Details

Item
Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
20 fl oz
Degreaser NSF Rating
C1
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Dielectric Strength
42,000V
Cleaner Container Type
Trigger Spray Bottle
Sub-Category
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Form
Liquid
Primary Chemical
None
Flash Point
104°F
Degreaser Container Type
Spray Bottle
VOC Content
100%
Degreaser Item
Degreaser
Standards
NSF International C1; Pratt & Whitney Canada MMC 21530
Application
Equipment/Machinery
Nonflammable
No
Features
and oils, deep penetration, Fast acting, Flash point above 100 Degrees F (38 Degrees C), High performance industrial degreaser that works on contact, Ideal for removing grease, Low residue, Safe on all metals and most plastics, tars
Base Formula
Citrus-Based Solvent
NSF Rating
C1
Properties
Butyl Free, Plastic Safe
Product Series
PreSolve
Biodegradable
No
Butyl Free
Yes
Plastic Safe
Yes
Specific Gravity
0.82 - 0.86 @ 20°C
Removes
Grease, Tars, and Oils
For Use On
All Metals and Most Plastics

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 20 oz, Net Weight 1 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength 42,000V, Application Equipment/Machinery, NSF Rated, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.