Fork Terminal, #6 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 100 PK

  • Mfr # P14-6LF-C

  • Zoro # G2859047


product price:  $54.99
/pk 100, $0.55/ea

Key Features

Terminal Shape
Locking Fork
Insulation Color
Bare
Minimum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14-6LF-C
Zoro #
G2859047
UPC #
7498380906
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#6
Overall Length
0.7 in
Barrel Inside Dia.
0.09 in
Width
0.3"
Outside Diameter Inches
0.16 in
Tongue Width
1/4 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Standard, Brazed
Features
Lockable, Brazed Seam
Finish
Tin-Plated
Connector Plating
Tin
Barrel Type
Beveled

Description

Locking Fork Terminal, non-insulated, 18 - 14 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.