Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK

  • Mfr # 35306

  • Zoro # G2859787


product price:  $63.75
/pk 12, $5.31/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35306
Zoro #
G2859787
UPC #
10044600353064
Country of Origin
United States

Dimensions

Size
32 Oz
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
32 oz
Degreaser NSF Rating
Not Rated
Cleaner Container Type
Trigger Spray Bottle
Cleaner Chemical Product Grouping
Degreasers
Sub-Category
Degreaser
Includes Chemical
None
Standards
CERCLA, EPA Registered
Primary Chemical
None
Degreaser Item
Degreaser
Nonflammable
Yes
VOC Content
1%
Features
Bleach Free, No Rinsing
Application
Facility Maintenance
Plastic Safe
Yes
Biodegradable
No
Butyl Free
No
NSF Rating
Not Rated
Properties
Nonflammable, Plastic Safe
pH Value
Alkaline
Base Formula
Solvent Based

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Alkaline, EPA Registered, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.