This item is Discontinued.

Nsi Tork Adj Cycle Timer, 24V, Max15.5min, FS Box ACT30MFS-24

Adj Cycle Timer, 24V, Max15.5min, FS Box (Discontinued)

  • Mfr # ACT30MFS-24
  • Zoro # G2859796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACT30MFS-24
Zoro #
G2859796
UPC #
-
Country of Origin
Unknown

Details

Item
Adjustable Cycle Timer
Number of Poles
1
Input Voltage
24
HP @ 120V
NO:1HP, NC:1/4HP
Max. Time Setting
15-1/2 min.
Amps
NO:20A, NC:10A
Contact Form
SPDT
Standards
cULus
Contact Type
SPDT
HP @ 240V
NO:1HP, NC:1/4HP
Mounting
FS Box

Description

Adjustable Cycle Timer, Number of Poles 1, Input Voltage 24, HP @ 120V NO:1HP, NC:1/4HP, Max. Time Setting 15-1/2 min, Amps NO:20A, NC:10A, Contact Form SPDT, HP @ 240V NO:1HP, NC:1/4HP, Mounting FS Box, Contact Type SPDT, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.