Fill and Relief Valve, 1/2 In, 15 psi, Iron

  • Mfr # 1450F

  • Zoro # G2860076


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450F
Zoro #
G2860076
UPC #
098268266658
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Length
6 1/2 in
Overall Height
5 1/16 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Iron
Item
Combination Fill and Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Silicone
Factory Set Pressure
15 psi
Pressure Range
10 to 100 psi
Spring Material
Stainless Steel
Temp. Range
0 Degrees to 212 Degrees F
Test Lever
Test Lever Included
Seat Material
Bronze
Application
Commercial and Residential Hydronic Heating Systems
Outlet Connection Type
NPT
Operating Pressure - Minimum
10 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
100 psi
For Media
Water
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
212 Degrees F

Description

Combination Fill and Relief Valve, Body Material Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 15 psi, Pressure Range 10 to 100 psi, Not Applicable BtuH, Disc Material Silicone, Overall Height 5 1/16 in, Application Commercial and Residential Hydronic Heating Systems, Overall Length 6 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 212 Degrees F, Test Lever Test Lever Included, Standards Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.