Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Station Guard, Polycarbonate, Surface Mount, 5 1/2 in W x 8 1/8 in H x 4 in D, Red

  • Mfr # STI-13410NR

  • Zoro # G2860155


product price: $96.89
/ea
Free Shipping & Returns

Key Features

For Use With
Buttons, Fire Alarm Pull Stations, Intercom, Keypads, Light Switches, Plugs
Color
Red
Material
Polycarbonate
Depth
4 in
Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-13410NR
Zoro #
G2860155
UPC #
662950130123
Country of Origin
United States

Dimensions

Depth
4 in
Height
8 1/8 in
Width
5 1/2 in
Overall Width
5 1/2 in
Overall Length
8 1/8 in
Overall Depth
4 in

Details

Item
Pull Station Guard
For Use With
Buttons, Fire Alarm Pull Stations, Intercom, Keypads, Light Switches, Plugs
Color
Red
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Enclosed
Rating
IP66
Type
Enclosed Backbox
Product Type
Wall Fixture Guard
Water Resistance
Waterproof
For Location
Indoor, Outdoor
Operating Temperature - Maximum
250 Degrees F
Legend
LIFT HERE
Operating Temperature - Minimum
-40 Degrees F
Back Closure
Enclosed
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
NEMA 3RX
Includes Alarm
No Alarm
IP Rating
IP56

Description

Pull Station Guard, Enclosed Back, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Buttons, Fire Alarm Pull Stations, Intercom, Keypads, Light Switches, Plugs, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP66, Standards cUL Listed, UL Listed, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.