Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Standard HDTV, 40" LED, Healthcare, 60 Hz HG40NF693GFXZA

Standard HDTV, 40" LED, Healthcare, 60 Hz (Discontinued)

  • Mfr # HG40NF693GFXZA
  • Zoro # G2860763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG40NF693GFXZA
Zoro #
G2860763
UPC #
887276227016
Country of Origin
Mexico

Dimensions

Height
20 63/64 in
Width
35 43/64 in
Depth
2 9/16 in
HDTV Screen Size
40 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
693GF
HDTV Display Type
LED
Item
Standard HDTV
HDTV Application
Healthcare
Sound Leveler
Yes
HDTV Resolution
1080
Includes
Remote, Batteries
Simulated Surround
Yes
PC Inputs
0
Green Certification or Other Recognition
ENERGY STAR
HDTV Screen Shape
Flat
Brightness
300
V-Chip
Yes
Digital Cable Ready
yes
Watts/Channel
20
Vertical Resolution
1080p
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pro:Idiom ™
Yes
Multifunction
Yes
Energy Star Compliant
Yes
S-Video Inputs
0
Language Options
English/French/Spanish
VESA Pattern
200x200
Contrast Ratio
3000:1
USB Slot
1
Component Video Inputs
1
Sleep/Alarm Timer
Yes
Pro:Idiom(TM)
Yes
Media Card Slot
No
Weight Capacity
100 lb

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 300, VESA Pattern 200x200, Contrast Ratio 3000:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.