Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK

  • Mfr # U12100.043.0001

  • Zoro # G2861035


product price:  $5.99
/pk 25, $0.24/ea

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12100.043.0001
Zoro #
G2861035
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Height
15/32 in
Hex Width
11/16 in
Flange Dia.
0.93 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14
Nut Height
15/32 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
B68 to C32
Basic Material
Steel
Nut Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Nut Style
Top Lock Flange Nut
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)
Type
Top Lock Flange

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade F, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 15/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products