Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H1041
Zoro #
G2861713
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Circle Dia.
5-7/8"
Details
Item
Water Circulator Motor
HP
1/2
RPM Range
1701-1800
Nameplate RPM
1725
Frame
56c
Voltage
208-230/460
Phase
3
Motor Thermal Protection
None
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Motor Bearings
Ball
Ins. Class
B
Motor Application
Pump
Full Load Amps
1.8 to 2.2/1.1
Motor Service Factor
1.50
Motor Sub Application
Water Circulator
Replacement For
Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
Standards
UL, CSA
Max. Ambient Temp.
50 Degrees C
Description
Water Circulator Motor, 1/2 HP, 1725 Nameplate RPM, Frame 56C, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.8 to 2.2/1.1, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.50, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Bolt Circle Dia. 5 7/8 in, Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps, Standards UL, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.