Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure

  • Mfr # RN100-075
  • Zoro # G2862133
product price: 
$
4.99
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RN100-075
Zoro #
G2862133
UPC #
791206011104
Country of Origin
United States
Item
Reducing Nipple
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Reducing Nipple
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Basic Fitting Shape
Nipple
Body Material
Glass Reinforced Polypropylene
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 80
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Schedule
Schedule 80
Fitting Side B Type
NPT
Side 1 Connection Type
Threaded
For Fluid Type
Chemicals, Non-Potable Water
Maximum Operating Temperature
150 Degrees F
Type
Straight
Fitting Material
Polypropylene
Side 2 Thread Type
NPT
Connector Type
Reducer
Side 2 Connection Gender
Male
Side 1 Thread Type
NPT
Side 1 Connection Gender
Male
Side 2 Connection Type
Threaded
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Hex Size
1 3/8 in
Overall Length
2 1/64 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Side 1 Nominal Pipe Size
1 in
Side 2 Nominal Pipe Size
3/4 in
Wire Rope Length
2 1/64 in
Length
2 1/64 in

Description

Reducing Nipple, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Male, NPT, 11 1/2, 3/4 in, Male, NPT, 14, 2 1/64 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Ratings & reviews