Coat and Garment Hook, 2 Ends, 1-1/2 In

  • Mfr # 4JH13

  • Zoro # G2862386


product price:  $6.69
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Brass
Hook Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4JH13
Zoro #
G2862386
UPC #
190735511800
Country of Origin
Multiple

Dimensions

Hook Height
7/8 in
Hook Base Width
4 in
Width
1-1/8"
Height
1-1/2"
Hook Inside Height
7/8 in
For Surface Thickness - Maximum
3/16 in
Base Height
2 7/8 in
Overall Height
1 in
Base Width
1 1/4 in
Overall Width
1 in
Overall Depth
1 in
Shaft Diameter
1/2 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Brass
Hook Finish
Painted
Working Load Limit
50 lb
Hook Type
Hook
Projection
1 in
Color
Silver
Mounting
Screw-In
Points per Hook
2
Item
Coat Hook
Points Per Hook
2
Finish
Electroplated
Weight
0.09 lb
Basic Hook Material
Steel
Includes
Screws
Hook Eye Inside H
3 1/8 in
Hardware
Included
Type
2 Hook Ends
For Location
Home
Count
1
Product Type
Coat Hook
Hooks per Base
1
Weight Capacity
25 lb
Includes Hardware
Hardware Included
For Use With
Coats, Hats
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Height 7/8 in, Hook Base Width 4 in, Projection 1 in, Silver, Hook Eye Inside H 3 1/8 in, Thread Size Not Applicable, Weight 0.09 lb, Thread Length Not Applicable, Includes Screws, Hardware Included, Mounting Screw-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.