Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 23328

  • Zoro # G2863165


product price:  $4.75
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23328
Zoro #
G2863165
UPC #
699053233284
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Series
Z-Tech
Maximum Operating Speed
8,500 RPM
Diamond Knockout
No
Application
Ferrous Metal, Stainless
Bond Type
Resin
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder, Circular Saw
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Stainless Steel, Steel, Series Z-Tech, Wheel Type Type 1, Maximum Operating Speed 8,500 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.