Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK
Mfr # M04120.180.0001
Zoro # G2863211
product price:Â $7.39
/pk 25, $0.30/eaKey Features
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
15 mm
Hex Width
27 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M04120.180.0001
Zoro #
G2863211
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M18-2.50
Hex Height
15 mm
Hex Width
27 mm
Dia./Thread Size
M18-2.50
Nut Height
15 mm
Width Across Flats
27 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.