Hex Nut, M27-3.00, Steel, Class 8, Zinc Plated, 22 mm Ht, 5 PK

  • Mfr # M01300.270.0001

  • Zoro # G2863281


product price:  $12.19
/pk 5, $2.44/ea

Key Features

Thread Size
M27-3.00
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01300.270.0001
Zoro #
G2863281
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Hex Height
22 mm
Hex Width
41 mm
Nut Height
22 mm
Width Across Flats
41 mm
Dia./Thread Size
M27-3.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Hex Type
Standard Hex
Rockwell Hardness
30
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Fastener Finish
Zinc Plated
Material Grade
Class 8
Basic Material
Steel
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M27x3.00, Hex Width 41 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.