Odor Absorber, Size 1 gal., PK4
Mfr # 1YRR5
Zoro # G2863296
product price:Â $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1YRR5
Zoro #
G2863296
UPC #
190735691724
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Details
Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Odor Eliminator
Container Type
Jug
Degreaser Container Type
Jug
Item - Surface and Air Deodorants
Odor Eliminator
For Use On
Clothing, Fabric, Airborne Odors
Net Weight
1 gal
Primary Chemical
None
VOC Content
0%
Air Freshener Form
Liquid
NSF Rating
Not Rated
Surfaces for Use On
Air
Description
Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 1 gal, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.