Access Door, Flush Mount, Uninsulated

  • Mfr # BNTC3636

  • Zoro # G2863618


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNTC3636
Zoro #
G2863618
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
36 in
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Rough Opening Width - Minimum
36 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
36 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Width
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Insulated / Uninsulated
Uninsulated
Features
Exposed Flange
Closure Type
Cam Latch
Product Type
Access Door
Color
White
Locking Mechanism
No Lock
Includes
Screwdriver Cam Latch
Mounting Style
Flush
Metal Material Gauge
16 ga
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Flange Type
Exposed
Includes Insulation
Uninsulated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 36 in, Rough Opening Height 36 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.